Motion
7337P
SHORT HNDL PULLER 3/4T W/LL 5'
Mi Item #02782303
MFR #7337P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHORT HNDL PULLER 3/4T W/LL 5'
Mi Item #02782303
MFR #7337P

Mfr description
7337P LEVER HOIST 3/4TON 5FT LIFT W/LOAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    12 in
  • Headroom
    12-1/4 in
  • Pull To Lift Full Load
    45 lb
  • Standard Lift
    5 ft

Details

  • Additional Details
    Handle that Rotates 360°
  • Body Finish Coating
    Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Steel
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927733781
  • Reeving
    1
  • Series
    Short Handle Puller
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)