Specifications
Dimensions
- Bore Diameter2.1875 in
Details
- Bearing MaterialCast Iron
- Finish CoatingBlack Oxide
- Locking DeviceSet Screw
- Operating Temperature Range-20 to +220 °F
- Product TypeRoller Insert Bearings
- Seal TypeContact/Lip
- SeriesRCIA
- Type Of BearingTapered Roller
- UPC_NO662288489115
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)