Motion
UCP 207 22

IPTCI BEARINGS
UCP 207 22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore
MI ITEM #02782467
MFR #UCP 207 22
Price$57.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCP 207 22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore
MI ITEM #02782467
MFR #UCP 207 22

Mfr description
UCP207-22 2-BOLT PIL BLK UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.67/each

Specifications

Dimensions

  • Bore Diameter
    1-3/8 in

Details

  • Manufacturer Upc Number
    80067563025
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067563025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)