Motion
UELP310D1

NTN
UELP310D1

Pillow Block Ball Bearing Unit - 50 mm Bore, Cast Iron Material, Heavy Duty
Mi Item #02782549
MFR #UELP310D1
Price$544.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELP310D1

Pillow Block Ball Bearing Unit - 50 mm Bore, Cast Iron Material, Heavy Duty
Mi Item #02782549
MFR #UELP310D1

Mfr description
UELP310D1 BEARING UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.97/each

Specifications

Dimensions

  • Base Width
    2.9375 in, 75.0 mm
  • Bolt Center To Center Length
    8.3437 in
  • Bore Diameter
    50 mm
  • Overall Length
    275 mm
  • Overall Width
    3.1223 in
  • Weight
    14.021 lbs

Details

  • Bearing Number
    UEL310D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P310D1
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359236286
  • Max Rpm
    2800 rpm
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Replacement Bearing
    UEL310D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359236286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)