Motion
XS9427

BROWNING
XS9427

XS9427 Speed Reducer Mounting Bracket - Reducer Size: 10, 6
Mi Item #02782681
MFR #XS9427
Price$317.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
XS9427

XS9427 Speed Reducer Mounting Bracket - Reducer Size: 10, 6
Mi Item #02782681
MFR #XS9427

Mfr description
XS9427 S3K BRKT 6/10 & 56/140T
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$317.43/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10, 6
  • Weight
    5.00 lbs

Details

  • Bracket Flange Type
    Bracket
  • Manufacturer Upc Number
    662460539034
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • UPC_NO
    662460539034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)