Motion
668
Quickstix Retaining Compound - Green, 19 g, Stick
Mi Item #02782745
MFR #668
Price$59.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quickstix Retaining Compound - Green, 19 g, Stick
Mi Item #02782745
MFR #668

Mfr description
640470 39148 668 RETAINING CMPD 19GR
  • A two component solventless adhesive for medium to high performance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.86/each

Specifications

Dimensions

  • Container Size
    19 g
  • Gap Fill
    0.005 in
  • Package Size
    19 g
  • Shear Strength
    1870 psi

Details

  • Application
    General Purpose
  • Color
    Green
  • Container Capacity
    19 g
  • Container Type
    Stick
  • Cure Time
    24 hr
  • Full Cure
    24 hrs.
  • Max Operating Temperature
    400 °F
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Stick
  • Product Form
    Paste
  • Series
    Retaining Compounds
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)