Motion
534
Gasket Sealant - Paste, Purple Color, 19 g, Stick
MI ITEM #02782750
MFR #534
Price$22.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Purple Color, 19 g, Stick
MI ITEM #02782750
MFR #534

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.59/each

Specifications

Dimensions

  • Package Size
    19 g
  • Specific Gravity
    1.13

Details

  • Application
    Dressing, Tacking
  • Chemical Base
    Methacrylate Ester
  • Color
    Purple
  • Container Type
    Stick
  • Fixture Time
    5 min.
  • Full Cure
    24 hr.
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Stick
  • Product Form
    Paste
  • Substrate
    Cork and Cut Gasket Material
  • UPC_NO
    079340391567

Overview

Mfr description
640804 39156 534 HI-TACK 19GR STK IND
  • No mess, semi-solid formula offers added control and ease of use
  • Patented package is portable and will not leak or spill
  • Seals and holds the heaviest gaskets in place during assembly
  • Solvent-free and low odor
  • Suitable to 300°F (149°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought