Motion
8540-A1
Grease Pump - Air Operated Pump, Grease, 1.8 lb/min Flow Rate, 70:1 Ratio
Mi Item #02782825
MFR #8540-A1
Price$5,232.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 1.8 lb/min Flow Rate, 70:1 Ratio
Mi Item #02782825
MFR #8540-A1

Mfr description
8540-A1 70:1 PUMP 120#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,232.76/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in
  • Compatible Container Size
    120 lb
  • Outlet Thread Connection
    3/8 NPTF (Female) in
  • Weight
    37.00 lbs

Details

  • Flow Rate
    1.8 lb/min
  • Includes
    338802 Flexible Follower
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    70:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    098468106839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)