Motion
10.012.21.110

REXNORD INC
10.012.21.110

Table Top Chain - Steel, Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #02782901
MFR #10.012.21.110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10.012.21.110

Table Top Chain - Steel, Side Flexing, 3.250 in Width, 1.5000 in Pitch
MI ITEM #02782901
MFR #10.012.21.110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    3.250 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.21 lbs
  • Weight per Foot
    2 lb

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Upc Number
    793699526097
  • Operating Temperature Range
    -100 to +800 °F
  • Pin Material
    Steel
  • Standards Met
    FDA

Overview

Mfr description
10.012.21.110 SSC881MK3.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought