Motion
03314 VINYL FOAM TAPE 4508 BLACK 1"X36YD

3M
03314 VINYL FOAM TAPE 4508 BLACK 1"X36YD

1" Single Sided Foam Tape, Black, Length: 36yd, Thickness: 1/8", Tensile Strength: 100psi, Density: 20lb/ft³
MI ITEM #02782952
MFR #03314 VINYL FOAM TAPE 4508 BLACK 1"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03314 VINYL FOAM TAPE 4508 BLACK 1"X36YD

1" Single Sided Foam Tape, Black, Length: 36yd, Thickness: 1/8", Tensile Strength: 100psi, Density: 20lb/ft³
MI ITEM #02782952
MFR #03314 VINYL FOAM TAPE 4508 BLACK 1"X36YD

Mfr description
03314 VINYL FOAM TAPE 4508 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.125 in. (3.2 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    125 mm
  • Overall Length
    36 yd
  • Overall Thickness
    125 mm
  • Overall Width
    1 in
  • Shelf Life
    18 months
  • Tensile Strength
    100 psi
  • Thickness
    1/8 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding, Sealing
  • Backing Material
    Vinyl
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.125 in. (3.2 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces • Designed to avoid stretching while leaving the liner in place
  • Manufacturer Upc Number
    00021200033148
  • ManufacturerName (description attribute)
    3M
  • Max Operating Temperature
    +150 °F
  • Operating Temperature Range
    Maximum of +150 °F
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)