Motion
11-988
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.024 in
Mi Item #02782980
MFR #11-988
Price$30.99/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Blade - Alloy Steel, Number of Blades: 100, Thickness: 0.024 in
Mi Item #02782980
MFR #11-988

Mfr description
11-988 UTILITY BLADES 100PC
  • High carbon steel
  • Precision honed edge
  • Rounded edges help reduce risk of accidental cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.99/pk

Specifications

Dimensions

  • Thickness
    0.024 in

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    100
  • Single Or Double Edged
    Single
  • UPC_NO
    076174119886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)