Motion
224205
Oil Seal - Solid, 42 mm Shaft Dia., 55.33 mm OD, 9 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02783021
MFR #224205
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 42 mm Shaft Dia., 55.33 mm OD, 9 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #02783021
MFR #224205

Mfr description
224205 SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.00/each

Specifications

Dimensions

  • Outside Diameter
    55.33 mm
  • Overall Width
    9 mm
  • Shaft Diameter
    42 mm
  • Weight
    0.06 lbs

Details

  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893470948
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)