Motion
ERX-39T LO

SEALMASTER
ERX-39T LO

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 2.6250 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #02783220
MFR #ERX-39T LO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-39T LO

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, 2.6250 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #02783220
MFR #ERX-39T LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERX-39T LO BRG
  • With Seal Flinger
  • Low Drag Grease

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.6250 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 180 °F
  • Radial Dynamic Load Capacity
    11789 lbf
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Plastic
  • Finish Coating
    Black Oxide
  • Seal Type
    Low Drag Felt
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ER
  • CAD Drawing
  • Manufacturer Catalog Number
    704989
  • UPC_NO
    662461258910

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought