Motion
FS2404-10-16
MFS-MP Straight
MI ITEM #02783240
MFR #FS2404-10-16
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFS-MP Straight
MI ITEM #02783240
MFR #FS2404-10-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.70/each

Specifications

Dimensions

  • End 1 Size
    1 in, 5/8 in
  • End 1 Size Type
    1 NPTF, 5/8 FFOR
  • End 2 Size
    1 in, 5/8 in
  • Weight
    0.48 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
  • Description Keyword
    5/8 in Male Flat Face O-Ring x 1 in Male Pipe Rigid
  • End 1 Style
    Male Flat Face O-Ring
  • End 1 Thread
    1–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2404

Overview

Mfr description
FS2404-10-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text