Motion
MFBN180YUE10E1.X/12B1.7

HYDAC CORP
MFBN180YUE10E1.X/12B1.7

02079361 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 10 micron Micron, Betamicron® Media, 60 gpm Max Flow, ≥200 Beta Rating, SAE 20 (1-5/8–12 UN) Port Size
MI ITEM #02783312
MFR #MFBN180YUE10E1.X/12B1.7
Your Price$399.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFBN180YUE10E1.X/12B1.7

02079361 Hydraulic Spin-On Filter - MF Series, 0180 Size, Spin-On (Single) Element, 10 micron Micron, Betamicron® Media, 60 gpm Max Flow, ≥200 Beta Rating, SAE 20 (1-5/8–12 UN) Port Size
MI ITEM #02783312
MFR #MFBN180YUE10E1.X/12B1.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$399.59/each(List $459.53)

Overview

Mfr description
MFBN180YUE10E1.1/12B1.7

Specifications

  • Series
    MF
  • Filter Size
    0180
  • Element Type
    Spin-On (Single)
  • Micron Rating
    10 micron
  • Filter Media Membane Material
    Betamicron®
  • Maximum Flow Rate
    60 gpm
  • Beta Rating
    ≥200
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Clogging Indicator Type
    Visual Pressure Gauge
  • Bypass
    25 psid
  • Usage Type
    Disposable - Single Use
  • Collapse Rating
    80 psid
  • Filter Material
    Fiberglass
  • Head Material
    Aluminum
  • Seal Material
    Nitrile Rubber (NBR)
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Maximum Operating Pressure
    60 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought