Motion
SC0692C3

NTN
SC0692C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 76 mm OD, 0.6890 in Width, Open, Without Snap Ring
MI ITEM #02783335
MFR #SC0692C3
Your Price$69.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0692C3

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 76 mm OD, 0.6890 in Width, Open, Without Snap Ring
MI ITEM #02783335
MFR #SC0692C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.23/each(List $79.61)

Overview

Mfr description
SC0692C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Inner Ring Width
    0.6890 in, 17.500 mm
  • Series
    SC0
  • Manufacturer Catalog Number
    SC0692C3
  • Manufacturer Upc Number
    4547359497946
  • UPC_NO
    4547359497946
  • Weight
    0.81 lbs
  • Description
    SC0692C3 BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SC0692C3 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, open closure, 76 mm outside diameter, and 0.6890 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text