Motion
142640HJ
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #02783450
MFR #142640HJ
Your Price$7,241.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #02783450
MFR #142640HJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,241.46/each(List $8,327.68)

Overview

Mfr description
142640HJ 16VC600 ELEMENT
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Specifications

  • Clutch Type
    VC
  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Configuration
    Single Element
  • Friction Width
    6 inch
  • Inertia
    115 pound per square foot
  • Item Type
    Clutch
  • Maximum Speed
    1400 rpm
  • Product Material
    Carbon steel and Neoprene
  • Size
    16 in-oz
  • Static Torque Forward
    65000 LB.IN@75 PSI
  • Series
    VC Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought