Motion
142641HJ
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #02783453
MFR #142641HJ
Price$7,842.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Constricting Clutches and Brakes Single Narrow
MI ITEM #02783453
MFR #142641HJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,842.45/each

Specifications

Dimensions

  • Friction Width
    6 inch
  • Inertia
    193 pound per square foot
  • Size
    20 in-oz

Details

  • Application
    Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    VC
  • Configuration
    Single Element
  • Item Type
    Clutch
  • Maximum Speed
    1200 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    VC Series
  • Static Torque Forward
    93000 LB.IN@75 PSI

Overview

Mfr description
142641HJ 20VC600 EL ASSY W/1 SC
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought