Motion
0270-00378

HUB CITY INC
0270-00378

Spartan™ AL631 45/1 C Right Angle Worm Gear Speed Reducer - Single Reduction, 45:1 Ratio, Solid Shaft, 0.7500 in Input Size
MI ITEM #02783466
MFR #0270-00378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-00378

Spartan™ AL631 45/1 C Right Angle Worm Gear Speed Reducer - Single Reduction, 45:1 Ratio, Solid Shaft, 0.7500 in Input Size
MI ITEM #02783466
MFR #0270-00378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.4800 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    AL631
  • Maximum Output RPM
    39 @1750 rpm
  • Maximum Output Torque
    1182 in-lbs @1750 rpm
  • Output Size
    1.1250 in
  • Ratio
    45:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    15.00 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-00378
  • Manufacturer Upc Number
    662798434339
  • Max Input Horsepower
    1.110 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    630
  • Style
    C
  • UPC_NO
    662798434339

Overview

Mfr description
AL631-45C/0270-00378 45:1 RATIO
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
  • Vent free design - Factory lubricated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought