Motion
0100 RN 010 BN4HC

HYDAC CORP
0100 RN 010 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron
Mi Item #02783478
MFR #0100 RN 010 BN4HC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0100 RN 010 BN4HC

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron
Mi Item #02783478
MFR #0100 RN 010 BN4HC

Mfr description
0100 RN 010 BN4HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)