Motion
0400 DN 025 BN/HC/V

HYDAC CORP
0400 DN 025 BN/HC/V

01276471 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 25 micron, 150 gpm Max Flow
Mi Item #02783479
MFR #0400 DN 025 BN/HC/V
Price$294.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0400 DN 025 BN/HC/V

01276471 Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 25 micron, 150 gpm Max Flow
Mi Item #02783479
MFR #0400 DN 025 BN/HC/V

Mfr description
0400 DN 025 BN4HC /-V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.45/each

Specifications

Details

  • Beta Rating
    ≥1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Fiberglass
  • Manufacturer Catalog
  • Maximum Flow Rate
    150 gpm
  • Maximum Temperature
    212 °F
  • Micron Rating
    25 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)