Motion
06003723

HYDAC CORP
06003723

06003723
MI ITEM #02783480
MFR #06003723
Your Price$37.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
06003723

06003723
MI ITEM #02783480
MFR #06003723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.61/each(List $43.25)

Overview

Mfr description
TEST HOSE 1620 8"
  • Suitable for petroleum-based fluids
  • Polyamide core with polyester braid reinforcement and polyamide jacket
  • Plastic dust cap
  • 1620 female connection at both ends (order adapters separately)
  • Maximum working pressure: 9,000 psi at 122°F
  • Temperature range: -4°F to 122°F at maximum pressure
  • Bending radius: Minimum 20 mm
  • Hose ID: ø 2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought