Motion
CBV1 10 S IA8H A 30/

VICKERS BY DANFOSS
CBV1 10 S IA8H A 30/

02-172603 Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
Mi Item #02783513
MFR #CBV1 10 S IA8H A 30/
Price$2,838.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CBV1 10 S IA8H A 30/

02-172603 Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
Mi Item #02783513
MFR #CBV1 10 S IA8H A 30/

Mfr description
CBV1-10-S-I-A8H-A-30 COUNTERBALANCE
  • The CBV*-10 is a 3-ported, externally piloted, screw-in cartridge type counterbalance valve
  • The CBV counterbalance valve allows free flow from port 2 (inlet) to port 1 (load)
  • Flow from port 1 to port 2 is blocked until either the predetermined pressure setting has been reached or sufficient pilot pressure has been applied to port 3 (pilot)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,838.40/each

Specifications

Dimensions

  • Overall Length
    103.4 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Actuation
    Pilot
  • Connection Gender
    Female
  • Cracking Pressure
    3000 psi
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-172603
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    5000 psi
  • Pilot Ratio
    4:1
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)