Motion
CBV2-10-S-I-A8H-A-30

VICKERS BY DANFOSS
CBV2-10-S-I-A8H-A-30

02-173005 Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
MI ITEM #02783516
MFR #CBV2-10-S-I-A8H-A-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
CBV2-10-S-I-A8H-A-30

02-173005 Screw-In Counter Balance Cartridge Valve - Pilot Actuation, 15 gpm Max Flow
MI ITEM #02783516
MFR #CBV2-10-S-I-A8H-A-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CBV2-10-S-I-A8H-A-30 COUNTERBALANCE
  • The CBV*-10 is a 3-ported, externally piloted, screw-in cartridge type counterbalance valve
  • The CBV counterbalance valve allows free flow from port 2 (inlet) to port 1 (load)
  • Flow from port 1 to port 2 is blocked until either the predetermined pressure setting has been reached or sufficient pilot pressure has been applied to port 3 (pilot)
  • Rated flow 15 GPM
  • Crack pressure 20 PSI
  • Pressure range 900 -3,000 PSI

Specifications

  • Actuation
    Pilot
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    5000 psi
  • Housing Material
    Aluminum
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Connection Gender
    Female
  • Seal Material
    Nitrile
  • Overall Length
    103.4 mm
  • Cracking Pressure
    3000 psi
  • Pilot Ratio
    10:1
  • Manufacturer Catalog Number
    02-173005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought