Motion
MWS-15A
SUPERCOMBO® Combination Wrench Set - 15 PC, Combination Type, Plain Handle Style
Mi Item #02783542
MFR #MWS-15A
Price$382.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERCOMBO® Combination Wrench Set - 15 PC, Combination Type, Plain Handle Style
Mi Item #02783542
MFR #MWS-15A

Mfr description
MWS-15A 15 PC METRIC COMBO WRENCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.31/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/16 in, 10-17/32 in, 11-1/2 in, 11-1/32 in, 11-25/32 in, 5-25/32 in, 5-5/16 in, 6-3/4 in, 6-9/32 in, 7-1/4 in, 7-11/16 in, 8-1/32 in, 8-5/8 in, 9-1/2 in, 9-3/32 in
  • Weight
    5.99 lbs
  • Wrench Size Range
    7 to 21 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Box & Open End Openings are Identical
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    15
  • UPC_NO
    662459902146
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)