Motion
FMO-500-AW DRUM
FMO-AW Series Grease - USP Mineral Oil-Based Fluid Composition, Drum Container, Food Grade
Mi Item #02783572
MFR #FMO-500-AW DRUM
Price$4,174.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FMO-AW Series Grease - USP Mineral Oil-Based Fluid Composition, Drum Container, Food Grade
Mi Item #02783572
MFR #FMO-500-AW DRUM

Mfr description
L0895-062 OIL FMO500-AW DRUM
  • NSF H1 Registered
  • Fortified with maximum strength antioxidant
  • Thermally and oxidatively stable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,174.02/each

Specifications

Dimensions

  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    5 yr

Details

  • Application
    Hydraulics, Chains, Gearboxes, Air Line Lubricators, General Oiling
  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Drum
  • Dropping Point
    -25 °F
  • Flash Point
    257°C/495 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    USP White Mineral Oil
  • Manufacturer Upc Number
    089215489510
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Series
    FMO-AW
  • UPC_NO
    089215489510
  • Viscosity
    109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)