Motion
LF5966-24IN

REXNORD INC
LF5966-24IN

MCC® Table Top Chain - Straight Running, 24.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #02783642
MFR #LF5966-24IN
Price$192.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5966-24IN

MCC® Table Top Chain - Straight Running, 24.0000 in Flight Width, 1.5000 in Chain Pitch, Tan Color
MI ITEM #02783642
MFR #LF5966-24IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.85/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    24.0000 in
  • Chain Pitch  
    1.5000 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.40 lbs
  • Weight per Foot
    1.6 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    KleanTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699264951

Overview

Mfr description
LF5966-24 LF5966-24
  • LF5966 24 Inch Wide MatTop Chain With Polypropylene Pins Molded In Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text