Motion
LRT657335
Inner Ring - 65 mm Bore, 75 mm OD
MI ITEM #02783643
MFR #LRT657335
List Price$87.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm Bore, 75 mm OD
MI ITEM #02783643
MFR #LRT657335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.19/each for your price

Overview

Mfr description
LRT657335 INNER RACE IKO

Specifications

  • Bore Diameter
    65 mm
  • Outside Diameter
    75 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    80400 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT657335
  • Weight
    0.52 lb
  • Max Rpm
    5500 rpm
  • Overall Width
    35 mm
  • Static Load Capacity
    181000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT657335 is a needle roller bearing inner ring with a 65 mm bore diameter, 75 mm outside diameter, 35 mm overall width, and 0.52 lb weight, suitable for precision needle roller bearing assemblies in industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text