Motion
H3C14S01057

DODGE
H3C14S01057

Inline Speed Reducer - Double, Triple Reduction, 10.57:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02783647
MFR #H3C14S01057
Price$1,647.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S01057

Inline Speed Reducer - Double, Triple Reduction, 10.57:1 Ratio, C-Face Quill Input Type, Solid Output Type, 1 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #02783647
MFR #H3C14S01057

Mfr description
HB382CN140TC/10.57A1SI 1.000 ILH R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,647.10/each

Specifications

Dimensions

  • Case Size
    38
  • Housing Height
    6.21 in
  • Housing Length
    8.27 in
  • Housing Width
    6.42 in
  • Manufacturer Reducer Size
    38
  • Maximum Output RPM
    166.000 @ 1750 rpm input
  • Maximum Output Torque
    1747 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1 in
  • Output Size
    1.0000 in
  • Ratio
    10.57:1
  • Shaft Length
    Output 1.9700 in
  • Weight
    45.00 lbs

Details

  • Additional Details
    0
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Clamp Collar
  • Input Type
    C-Face Quill
  • Lubrication
    Mineral Standard Temperature
  • Max Input Horsepower
    4.590 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output
    4.590 hp
  • Output Bore Type
    Solid
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    279 lbf
  • Reducer Type
    Inline
  • Reduction
    Double, Triple
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    1747 in-lb
  • UPC_NO
    782476295257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)