Motion
AS5070
Thrust Washer - Needle Roller Thrust, 70 mm OD, 1 mm Width
MI ITEM #02783653
MFR #AS5070
Your Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 70 mm OD, 1 mm Width
MI ITEM #02783653
MFR #AS5070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.25/each(List $6.04)

Overview

Mfr description
AS5070 BRG

Specifications

  • Washer Type
    Thrust Washer
  • Compatible Bearing Type
    Needle Roller Thrust
  • Outside Diameter
  • Compatible Bearing Part Number
    AXK5070, FNT-5070
  • Bearing Material
    1074 Steel
  • Bore Diameter
    50 mm
  • UPC_NO
    605790210716
  • Bore Type
    Round
  • Operating Temperature Range
    -30 to 110 °C
  • Description
    Thrust Washer
  • Overall Width
    1 mm
  • Weight
    0.03 lbs
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Thrust Bearing Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text