Motion
1510808000

SEALMASTER
1510808000

1510808000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #02783669
MFR #1510808000
List Price$309.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1510808000

1510808000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20 in, No Fitting
MI ITEM #02783669
MFR #1510808000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$309.26/each for your price

Overview

Mfr description
TRL 8Y ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    7400 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.3120 in
  • Lubrication
    Grease
  • Head Width
    .5000 in
  • Series
    TR
  • Manufacturer Catalog Number
    1510808000
  • UPC_NO
    662288720591
  • CAD Drawing
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought