Motion
02-176278
SPC2-8-P-A6T-15 Check Valves
Mi Item #02783689
MFR #02-176278
Price$109.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPC2-8-P-A6T-15 Check Valves
Mi Item #02783689
MFR #02-176278

Mfr description
SPC2-8-P-A6T-15 SINGLE PILOT CHECK
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.28/each

Specifications

Dimensions

  • Orifice Size
    0.622 in
  • Overall Length
    2.50 in
  • Weight
    0.98 lbs

Details

  • Body Material
    Aluminum
  • Cavity
    C-8-3
  • Cracking Pressure
    1 bar
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pilot Operated Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    19 L/min
  • Maximum Operating Pressure
    240 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Pilot Operated
  • Pilot Piston Seal
    No
  • Pilot Ratio
    3:1
  • Port Type
    SAE
  • Pressure Setting
    1 bar
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)