Motion
48-00-5162

MILWAUKEE TOOL
48-00-5162

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 3-5/8 in Long
Mi Item #02783747
MFR #48-00-5162
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5162

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 14, 1/2 in Shank Size, 3-5/8 in Long
Mi Item #02783747
MFR #48-00-5162

Mfr description
48-00-5162 SAWZALL METAL,3-5/8"L,14
  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • 5 blades per package
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.43/each

Specifications

Dimensions

  • Length
    3.625 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    0.10 lbs
  • Width
    0.3125 in

Details

  • Additional Details
    Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize metal cutting performance.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242082803
  • Number Of Teeth
    50
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    14
  • UPC_NO
    045242082803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)