Motion
40BNR10HTDUELP4Y

NSK CORP, BEARING DIV
40BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 40 mm Bore, 68 mm OD, 30 mm Width, 18 ° Contact, Open
MI ITEM #02783761
MFR #40BNR10HTDUELP4Y
Price$2,902.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
40BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 40 mm Bore, 68 mm OD, 30 mm Width, 18 ° Contact, Open
MI ITEM #02783761
MFR #40BNR10HTDUELP4Y

Mfr description
40BNR10HTDUELP4Y BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,902.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    68 mm
  • Overall Height
    30 mm
  • Overall Width  
    30 mm
  • Weight
    0.408 kg, 14.39 oz

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    40BNR10HTDUELP4Y BRG
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176626050
  • Max Rpm
    51900 rpm
  • Maximum Operating RPM
    51900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    21700.0 N, 4878.35 lbf
  • Radial Static Load Capacity
    15900 N, 3574.46 lbf
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176626050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)