Motion
TIUB07BU1-305

SMC CORP OF AMERICA
TIUB07BU1-305

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 1000 ft Length, 0.91 in Min Bend Radius
MI ITEM #02783963
MFR #TIUB07BU1-305
Price$251.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TIUB07BU1-305

Polyurethane Tubing - Air/Water, 0.170 in ID, 0.250 in OD, 1000 ft Length, 0.91 in Min Bend Radius
MI ITEM #02783963
MFR #TIUB07BU1-305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.58/each

Specifications

Dimensions

  • Inside Diameter
    0.1700 in
  • Length
    1000 ft
  • Minimum Bend Radius
    0.91 in
  • Outside Diameter
    0.2500 in
  • Tube Inner Diameter
    0.170 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Blue (Solid)
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material
    Polyurethane
  • Operating Pressure At Room Temp
    116 psi
  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
TIUB07BU1-305 1/4" TUBE 1000FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought