Specifications
Dimensions
- Overall Height4.3100 in, 109.47 mm
- Overall Length9.3800 in, 238.25 mm
- Overall Width2.8400 in, 72.14 mm
- Port 1 Size/TypeISO 4401-05
- Port 2 Size/TypeISO 4401-05
- Size (ISO-4401)ISO-4401-05
- Valve SizeNG10 (D05)
Details
- ActuationSolenoid
- Coil Voltage220 V ac;240 V ac
- Electrical ConnectionISO 4400 (DIN 43650) CONNECTOR
- Electrical Connector TypeISO 4400 (DIN 43650) CONNECTOR
- Manual Override TypePlain
- Max Ambient Temperature122 °F, 50 °C
- Max Operating Temperature122 °F, 50 °C
- Maximum Flow Rate115 L/min, 30.38 gpm
- Maximum Operating Pressure315 bar, 4500 psi
- Min Operating Temperature70 °F, 21 °C
- Mounting TypeSubplate
- Performance SpecificationISO 4401-05
- Seal MaterialBuna-N
- Series10
- Spool Spring ArrangementSpring-Centered
- Spool TypeP blocked, ports A and B connected to T in neutral, Closed center
- T Port Pressure Rating1750 psi, 120 bar
- Valve ApplicationIndustrial Machinery
- Valve TypeSpool Valve
- Wiring Housing TypeISO 4400 / EN 175301-803
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)