Motion
K4BF4
K-Series Hydraulic Plug - Steel Body Material, 1/2 in BSPP, 1/2 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02784117
MFR #K4BF4
Your Price$15.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K-Series Hydraulic Plug - Steel Body Material, 1/2 in BSPP, 1/2 – 14 Female Thread, 4000 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #02784117
MFR #K4BF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.89/each(List $18.28)

Overview

Mfr description
K4BF4 QUICK NIPPLE 1/2 X 1/2FBSPP

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 BSPP
  • Working Pressure Range
    3001 to 4000 psi
  • Working Pressure
    4000 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in BSPP, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/2 in
  • Hex
    1.06 in
  • Length
    1.77 in
  • Burst Pressure
    16500 psi
  • Standard Interchange
    ISO 7241-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text