Motion
PSM2530-25
Linear Sleeve Bearing - PSM Series, 25 mm Shaft Diameter, 30 mm Outside Diameter, 25 mm Overall Length, Closed
Mi Item #02784226
MFR #PSM2530-25
Price$54.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 25 mm Shaft Diameter, 30 mm Outside Diameter, 25 mm Overall Length, Closed
Mi Item #02784226
MFR #PSM2530-25

Mfr description
PSM2530-25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.98/each

Specifications

Dimensions

  • Outside Diameter
    30 mm
  • Overall Length
    25 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)