Motion
1308 EM

SKF
1308 EM

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, CN
MI ITEM #02784324
MFR #1308 EM
Your Price$1,671.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1308 EM

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, CN
MI ITEM #02784324
MFR #1308 EM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,671.63/each(List $2,005.96)

Overview

Mfr description
1308EM BRNG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    CN
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Not Rated
  • Max Rpm
    9500 rpm
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Inner Ring Width
    0.9055 in / 23 mm
  • Fillet Radius
    1.1 mm
  • Series
    1300
  • UPC_NO
    7316577053435
  • Weight
    1.64 lbs
  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Coating
    None
  • Description
    1308EM BRNG
  • Element Material
    Bearing steel
  • Locating
    None
  • Lubrication
    None
  • Outer Diameter Type
    Cylindrical
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Manufacturer Catalog Number
    1308 EM
  • Radial Dynamic Load Capacity
    7600 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1308 EM features 40 mm straight bore, open design, 90 mm OD, and 23 mm width for general machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought