Motion
GEH 40 TXE-2LS

SKF
GEH 40 TXE-2LS

Radial Spherical Plain Bearing - 40 mm Bore, 68 mm OD, 40 mm Inner Ring Width, Sealed
MI ITEM #02784326
MFR #GEH 40 TXE-2LS
Price$608.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 40 TXE-2LS

Radial Spherical Plain Bearing - 40 mm Bore, 68 mm OD, 40 mm Inner Ring Width, Sealed
MI ITEM #02784326
MFR #GEH 40 TXE-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$608.15/each

Specifications

Dimensions

  • Ball Diameter
    2.3620 in, 60 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    40 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    68 mm
  • Overall Width
    40 mm
  • Weight
    1.19 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Triple-lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GEH 40 TXE-2LS
  • Manufacturer Upc Number
    7316571899886
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    360 kN
  • Radial Static Load Capacity
    600 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571899886

Overview

Mfr description
GEH 40 TXE-2LS SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought