Motion
GEH 50 TXE-2LS

SKF
GEH 50 TXE-2LS

Radial Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed
MI ITEM #02784327
MFR #GEH 50 TXE-2LS
Price$820.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 50 TXE-2LS

Radial Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed
MI ITEM #02784327
MFR #GEH 50 TXE-2LS

Mfr description
GEH 50 TXE-2LS SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.63/each

Specifications

Dimensions

  • Ball Diameter
    3.1500 in, 80 mm
  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    56 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    56 mm
  • Weight
    3.11 lbs

Details

  • Additional Details
    Steel on PTFE Fabric | Triple-lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GEH 50 TXE-2LS
  • Manufacturer Upc Number
    7316571890074
  • Operating Temperature Range
    -50 to +150 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    695 kN
  • Radial Static Load Capacity
    1160 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316571890074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)