Motion
NCDJ2B10-150S-C73S

SMC CORP OF AMERICA
NCDJ2B10-150S-C73S

NCDJ2B10-150S-C73S
Mi Item #02784345
MFR #NCDJ2B10-150S-C73S
Price$59.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2B10-150S-C73S

NCDJ2B10-150S-C73S
Mi Item #02784345
MFR #NCDJ2B10-150S-C73S

Mfr description
NCDJ2B10-150S-C73S CYL ROUND BODY
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.33/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in

Details

  • Body Material
    Stainless Steel
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)