Motion
98-740/L
CleanTeam® Ce Fabric Glove - Large Size, Nylon, White Color
Mi Item #02784357
MFR #98-740/L
Price$0.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CleanTeam® Ce Fabric Glove - Large Size, Nylon, White Color
Mi Item #02784357
MFR #98-740/L

Mfr description
98-740/L INSPECTOR GLOVES, MENS
  • Constructed in a two piece, reversible pattern
  • Nylon fabric absorbs perspiration and keeps hands comfortable
  • Stretch fabric provides limited heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.92/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    48 cm

Details

  • Additional Details
    Ideal for inspection and electronics assembly. - Constructed in a two piece, reversible pattern - Nylon fabric absorbs perspiration and keeps hands comfortable - Stretch fabric provides limited heat protection - Rolled hem helps sheds less lint - Cotton color binding denotes sizes
  • Application
    Inspection
  • Branding
    CleanTeam
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Ideal for inspection and electronics assembly.
  • Description Keyword
    CE Gloves
  • Food Grade
    No
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314001550
  • Material
    Nylon
  • Product Line
    CleanTeam
  • Product Types
    Tricot Inspection Glove
  • UPC_NO
    616314001550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)