Motion
LME51222NUU
Open Linear Bushing with Seal - LME Series, 51 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, Open
MI ITEM #02784392
MFR #LME51222NUU
List Price$83.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 51 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length, Open
MI ITEM #02784392
MFR #LME51222NUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.43/each for your price

Overview

Mfr description
LME51222NUU LINEAR BRG.

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    12 mm
  • Overall Length
    22 mm
  • Closure Type
    Open
  • Overall Width
    22 mm
  • Series
    LME
  • Manufacturer Upc Number
    4549557038303
  • UPC_NO
    4549557038303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text