Motion
100-5CB
100-5CB
MI ITEM #02784514
MFR #100-5CB
Your Price$689.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100-5CB
MI ITEM #02784514
MFR #100-5CB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$689.46/ft(List $856.81)

Overview

Mfr description
100-5 COTTERED 10FT LG.

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Chain Construction
    Cottered
  • Number Of Strands Across
    5
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    19780 lb
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Roller Width
    0.750 in
  • Weight
    12.65 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    5
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text