Motion
OMEGA R-20 HS RING KIT

REXNORD INC
OMEGA R-20 HS RING KIT

OMEGA R-20 HS RING KIT
Mi Item #02784560
MFR #OMEGA R-20 HS RING KIT
Price$485.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OMEGA R-20 HS RING KIT

OMEGA R-20 HS RING KIT
Mi Item #02784560
MFR #OMEGA R-20 HS RING KIT

Mfr description
7301100 OMEGA R-20 HS RING KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$485.36/each

Specifications

Dimensions

  • Coupling Size Code
    20
  • Weight
    1.65 lbs

Details

  • Manufacturer Catalog Number
    7301100
  • Product Type
    Tire Coupling Parts & Kits
  • Product Types
    High Speed Ring Kit
  • Series
    Omega
  • UPC_NO
    698210792466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)