Motion
OMEGA R-40 HS RING KIT

REXNORD INC
OMEGA R-40 HS RING KIT

Tire Coupling Clamp Ring - Coupling Size: 40
MI ITEM #02784561
MFR #OMEGA R-40 HS RING KIT
Your Price$572.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OMEGA R-40 HS RING KIT

Tire Coupling Clamp Ring - Coupling Size: 40
MI ITEM #02784561
MFR #OMEGA R-40 HS RING KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$572.03/each(List $829.44)

Overview

Mfr description
7301110 OMEGA R-40 HS RING KIT

Specifications

  • Coupling Size Code
    40
  • Series
    Omega
  • UPC_NO
    698210792480
  • Product Types
    Ring Kit
  • Weight
    2.58 lbs
  • Product Type
    Tire Coupling Clamp Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought