Motion
31365
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 5 to 12", Strap Length: 48", Strap Width: 1-3/4"
MI ITEM #02784587
MFR #31365
Price$248.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 5 to 12", Strap Length: 48", Strap Width: 1-3/4"
MI ITEM #02784587
MFR #31365

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$248.08/each

Specifications

Dimensions

  • Strap Length
    48 in
  • Strap Width
    1-3/4 in

Details

  • Handle Style
    I-Beam
  • Jaw Capacity
    5 to 12 in
  • Jaw Type
    Strap
  • Maximum Jaw Capacity
    5 in
  • Minimum Jaw Capacity
    12 in
  • Strap Material
    Nylon

Overview

Mfr description
31365, STRAP WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought