Motion
S-C-25 AU
Roller Link - 25 / 1/4 in Pitch, Spring Clip
MI ITEM #02784649
MFR #S-C-25 AU
Price$2.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 25 / 1/4 in Pitch, Spring Clip
MI ITEM #02784649
MFR #S-C-25 AU

Mfr description
#25 SPRING CLIP (AU-6089)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.77/each

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.238 in
  • Link Plate Thickness
    0.03 in
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.130 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    AU-6089
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Food Production
  • Series
    Standard
  • Standards Met
    ASME/ANSI B29.1
  • UPC_NO
    716647127061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)