Motion
NAL800-N14-2
LUBRICATOR
Mi Item #02784797
MFR #NAL800-N14-2
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
Mi Item #02784797
MFR #NAL800-N14-2

Mfr description
NAL800-N14-2 LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.55/each

Specifications

Dimensions

  • Body Size
    80
  • Overall Height
    11.14 in
  • Overall Width
    3.94 in
  • Weight
    1.62 kg

Details

  • Bowl Material
    Metal
  • Bowl Options
    Guard
  • Included Options
    Bowl Guard
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Maximum Flow Rate
    12500 in/min
  • Maximum Operating Pressure
    145 psi
  • Oil Capacity  
    16.91 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Series
    AL
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)